Shop All Electrical Box Hardware
Southwire
Smart Box Fixture Box
Mfr # MSBRND
Zoro # G908372831
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 2.76 in
- Width 3.7 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSBRND
- Zoro # G908372831
- UPC # 784297017681
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 2.76 in |
Width | 3.7 in |
Depth | 3.5 in |
Details
Item | Romex Box |
Material | Polycarbonate |
Description
Southwire 50 lb fixture support box Ideal for new and old work applications Quick and easy to remove for wiring between floors, cathedral ceilings and inaccessible attics Extra deep for additional wire capacity Factory installed 2 8 x 1 Phillipsslotted screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Junction Box (53151-S-UPC)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44CCOL)
- Southwire Electrical Box Hardware