Shop All Electrical Box Hardware
Southwire
Smart Box Fixture Box
Mfr # MSBRND
Zoro # G008372830
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 2.76 in
- Width 3.7 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # MSBRND
- Zoro # G008372830
- UPC # 784297017681
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 2.76 in |
Width | 3.7 in |
Depth | 3.5 in |
Details
Item | Romex Box |
Material | Polycarbonate |
Description
Southwire 50 lb fixture support box Ideal for new and old work applications Quick and easy to remove for wiring between floors, cathedral ceilings and inaccessible attics Extra deep for additional wire capacity Factory installed 2 8 x 1 Phillipsslotted screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- Southwire Electrical Box Hardware