Shop All Multi-Bit Screwdrivers
Southwire
Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12
Mfr # 59723940
Zoro # G8724138
product price: $18.65
/ea
Sold in multiples of 5 for $93.25
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 5/16", 3/8", 1/2"
- Bit Style Slotted, Phillips, Square Recessed
- Finish Chrome
- Number of Pieces 12
- Includes (8) Bits, (4) Nut Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59723940
- Zoro # G8724138
- UPC # 032886958304
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4", 5/16", 3/8", 1/2" |
Details
Bit Style | Slotted, Phillips, Square Recessed |
Finish | Chrome |
Number of Pieces | 12 |
Includes | (8) Bits, (4) Nut Drivers |
Item | Screwdriver,12N1,Multibit |
Features | Precision-machined, Quick Change, Cushion Grip Handle |
Description
The Southwire Company 59723940 Multi-Bit Screwdriver is the perfect tool for all your screwdriving needs. It features a precision-machined quick change, cushion grip handle. The quick change feature of this multi-bit screwdriver allows you to switch bits with ease. The 1/4", 5/16", 3/8" and 1/2" drive size offers greater versatility in use. This chrome finished multi bit screwdriver has 12 pieces that are slotted, Phillips and square recessed bits. When it comes to accuracy and speed, the Southwire Company Multi Bit Screwdriver is the go to tool for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS $TYPHON BLOW GUN W/MTL TIP 1/4 A680CS (AMATYP-2500CS)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2932)
- ALL-SOURCE Impact Driver Set 7-Piece (302139)
- LISLE Carbide Scraper, 5/8" (81770)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- WESTWARD Phillips, Slotted Bit 7 in, Drive Size: 1/4 in , Num. of pieces:2 (401L11)
- MILWAUKEE TOOL Insulated multibit screwdriver� (48-22-2216)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- Southwire Multi-Bit Screwdrivers