Shop All Cutting Pliers
Southwire
Side Cutting Plier, 9"
Mfr # 58992940
Zoro # G8723261
Sold in multiples of 6 for $317.70
$317.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Blades Ensure Efficient and Lasting Cutting Surfaces for Hard and Soft Wire; File Teeth on Jaws Help Remove Burrs in Conduit
- Handle Type Dual Material, Ergonomic Grip
- Material Drop Forged 6150 Alloy Steel
- Overall Length 9-1/2"
- Application ACSR, Screws, Nails and Most Hardened Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 58992940
- Zoro # G8723261
- UPC # 032886944123
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 9-1/2" |
Details
Features | Induction Hardened Cutting Blades Ensure Efficient and Lasting Cutting Surfaces for Hard and Soft Wire; File Teeth on Jaws Help Remove Burrs in Conduit |
Handle Type | Dual Material, Ergonomic Grip |
Material | Drop Forged 6150 Alloy Steel |
Application | ACSR, Screws, Nails and Most Hardened Wires |
Item | Side Cutting Plier,9" |
Description
Side Cutting Plier,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Multi Crimp/Strip Tool (45-778)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31110)
- KNIPEX ESD Precision Nippers, 5 In (78 71 125 ESD)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- MIDWEST Offset Seamer Tong, 3" (MWT-ST2)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- XCELITE 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (S54SNN)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- HOME PLUS Pliers Diagonal 6"" (XD14042)
- Southwire Pliers