Shop All Automotive Wires, Harnesses & Pigtails
Southwire
SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-6B37-104-1
Zoro # G511130545
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
$372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGT
- Color Red
- Number of Conductors 1
- Conductor Shielding Type Unshielded
- Gauge Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 105C-6B37-104-1
- Zoro # G511130545
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | SGT |
Color | Red |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Stranding | 37 |
Item | Battery Cable |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Insulation Material | PVC |
Overall Shielding Type | Unshielded |
Temperature | 105 C |
Standards | SAE J-1127 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- HEATSTAR Heat Star 373-F273702 12 ft. Buddy Heater Hose (373-F273702)
- STALWART Backseat Car Organizer, Black, 2PK (75-CAR2002)
- BALDWIN FILTERS Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In (BF7849)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- SOUTHWIRE TXL Primary Wire 14 AWG XLPE Insulated, 60V, Orange, Sold by the FT (F140231603)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Purple, Sold by the FT (F180253207)
- SOUTHWIRE STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (142482-10IE)
- SOUTHWIRE Wire Primary 10Ga100'Ylo (55672223)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- VELVAC 14" Nylon Cable Ties, 100 Pack (090016-100)
- Southwire Automotive Wires, Harnesses & Pigtails