Shop All Electrical Wire & Cable
Southwire
Service Entrance Cable, 4 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V
Mfr # 2/2/2/4AX500
Zoro # G908234108
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 2/2/2/4AX500
- Zoro # G908234108
- UPC # 32886584701
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Used as a panel feed in multiple unit dwellings May be used in wet or dry locations at temperatures not to exceed 90 deg C 600 V maximum Meets or exceeds UL Standard 44 for type XHHW2 conductors or UL Standard 83 for THHNTHWN conductors, UL Standard 854, Federal Specification AA59544, NEC requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G364)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Black (WC316)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- LEVITON Receptacle (5380-B)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F181181202)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- Southwire Electrical Wire & Cable