Shop All Electrical Wire & Cable
Southwire
Service Entrance Cable, 3 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath
Mfr # 4/0-4/0-4/0X250
Zoro # G508234102
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,035.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 4/0-4/0-4/0X250
- Zoro # G508234102
- UPC # 32886581120
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard Also may be used for certain branch circuits as permitted by the NEC Suitable for use at temperatures not to exceed 90 deg C in wet or dry locations Meets or exceeds UL Standard 44 for Type XHHW02 conductors or UL Standard 83 for Type THHNTHWN, UL Standard 854, Federal Specification AA5944 and NEC requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- NVENT CADDY Channel Nut w/o Spring, 1/4-20 In, Steel (NUT0025EG)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- Southwire Electrical Wire & Cable