Shop All Security & Flood Lights
Southwire
Security Light, Solar Motion, Wall, LED
Mfr # L17SOL183MW
Zoro # G705347490
original price:
$80.19
12% off
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Lens Material Polycarbonate
- Includes 2000mAh Li-ion Battery, Polycarbonate Lens
- Fixture Housing Material Polycarbonate
- Light Distribution Shape NEMA 7x7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # L17SOL183MW
- Zoro # G705347490
- UPC # 032886745744
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 6 9/10 in |
Length | 9 2/5 in |
Width | 8 3/10 in |
Details
Fixture Mounting Location | Wall |
Lens Material | Polycarbonate |
Includes | 2000mAh Li-ion Battery, Polycarbonate Lens |
Fixture Housing Material | Polycarbonate |
Light Distribution Shape | NEMA 7x7 |
Lumens | 1,800 lm |
Fixture Sensor Type | Motion |
Color Temperature | 6000K |
Fixture Housing Color | White |
Description/Special Features | 240 Degrees Motion Detection with Up to 45 ft Range, 3-Head LED Light Fixture |
Item | Solar Motion Activated White LED Security Light |
Description
Solar Motion Activated White LED Security Light, Color Temperature 6000K, Lumens 1,800 lm, Height 6 9/10 in, Width 8 3/10 in, Fixture Housing Color White, Fixture Housing Material Polycarbonate, Fixture Mounting Location Wall, Fixture Sensor Type Motion, Light Distribution Shape NEMA 7x7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-92-St (STROBE-92-ST)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- LUMARK Nffld Night Falcon (NFFLD-C40-S)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-T)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- Southwire Security & Flood Lights