Shop All Building Wire
Southwire
Romex Building Wire
Mfr # 63948427
Zoro # G012473110
product price: $44.99
/ea
Not eligible for select promotions
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63948427
- Zoro # G012473110
- Country of Origin United States
- Category Building Wire
Details
Promotion Restriction | Not eligible for promotion |
Item | Romex Building Wire |
Description
Romex Building Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Red (HS385-RD)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- SOUTHWIRE 500'BLK 14 Str BLDGWire, 500PK (22955958)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22977301)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Blue, PVC Insulation (411040506)
- Southwire Building Wire