Shop All Building Wire
Southwire
Romex Building Wire, 14 AWG Wire, 3 Conductor, 50 ft L, Copper Conductor, PVC Insulation
Mfr # 14/3NM-WGX50
Zoro # G607373160
product price: $90.15
/ea
Sold in multiples of 5 for $450.75
Free Shipping & Returns
$450.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 14/3NM-WGX50
- Zoro # G607373160
- UPC # 32886263538
- Country of Origin United States
- Category Building Wire
Description
Romex Building Wire, NMB, 14 AWG Wire, 50 ft Length, 3 Conductors, Strands per Conductor 1, Copper Conductor, PVC Conductor Insulation, Solid, Nylon Sheath, White Sheath, 19 mil Sheath Diameter, 600 V, 15 A, 90 deg C Operating, Includes Ground Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120/240V, 30A, Yellow (GFHW33115)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation (411030508)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation (411040502)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11595617)
- Southwire Building Wire