Shop All Electrical Box Hardware
Southwire
Rod Angle Bracket, Bracket Accessory, Stainless Steel
Mfr # BA-3/8-SS
Zoro # G609132406
product price: $8.95
/ea
Sold in multiples of 100 for $895.00
$895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Material Stainless Steel
- Length 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # BA-3/8-SS
- Zoro # G609132406
- UPC # 785592125101
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 1 in |
Details
Item | Rod Angle Bracket |
Accessory Type | Bracket |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24)
- Southwire Electrical Box Hardware