Shop All Data & Ethernet Cables
Southwire
RG174/U Coaxial Cable, 26 AWG, Shielded, Black, Sold by the FT
Mfr # 9910690608
Zoro # G611130346
product price: $0.30
/ea
Sold in multiples of 1000 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Tinned Copper Braid
- Total Number of Conductors - Data Cable 1
- Conductor Material Copper Clad Steel
- Wire Color Black
- Insulation Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 9910690608
- Zoro # G611130346
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Gauge Size | 26 |
Details
Item - Data Cable | Coaxial Cable |
Shielded | Tinned Copper Braid |
Total Number of Conductors - Data Cable | 1 |
Conductor Material | Copper Clad Steel |
Wire Color | Black |
Insulation Material | PE |
Jacket Material | PVC |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5133299E)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- Southwire Data & Ethernet Cables