Shop All Midget Fuses
Southwire
Replacement Fuse
Mfr # 60120R
Zoro # G3536763
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800mA
- Length 1-1/4 in
- DC Voltage Rating Not Rated
- Weight 3.671
- Brand SOUTHWIRE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 60120R
- Zoro # G3536763
- UPC # 32886958250
- Country of Origin United States
- Category Midget Fuses
Dimensions
Length | 1-1/4 in |
Details
Amps | 800mA |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 3.671 |
Brand | SOUTHWIRE |
Description
Replacement Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- SOUTHWIRE Replacement Fuse (60116R)
- SOUTHWIRE Replacement Fuse (60123R)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM010)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC (BP/FNM-2A)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- Southwire Midget Fuses