Shop All Cable and Wire Cutters
Southwire
Ratchet Action Cable Cutter, 400Mcm
Mfr # 58277740
Zoro # G8723605
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 13-1/2"
- Cutting Action Ratcheting
- Features Two-Step Ratcheting Mechanism For Few Strokes Per Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58277740
- Zoro # G8723605
- UPC # 032886908439
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 13-1/2" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Ratcheting |
Item | Ratcheting,Cable Cutter,400Mcm |
Features | Two-Step Ratcheting Mechanism For Few Strokes Per Cut |
Description
Ratcheting,Cable Cutter,400Mcm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-9/16" 8 pt SAE Socket, 8 Points (1905)
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal (ZWEN635C34S-15' 0)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- GARDNER BENDER Tap Splice, 14-16 AWG, Blue, PK25 (10-100)
- Southwire Cable and Wire Cutters