Shop All Socket Extensions
Southwire
Quick Change, 3ft., Extension 1/4" Hex Dr, 36" L, 1 Pieces
Mfr # 59704940
Zoro # G8724381
Sold in multiples of 8 for $427.92
$427.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Hex
- SAE or Metric SAE
- Overall Length 36"
- Number of Pieces 1
- Size 1/4" HEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 59704940
- Zoro # G8724381
- UPC # 032886957802
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" Hex |
Overall Length | 36" |
Size | 1/4" HEX |
Details
SAE or Metric | SAE |
Item | Quick Change,3ft.,Extension |
Number of Pieces | 1 |
Features | Quick Connect Excepts Bits Up to 3/4" in Diameter; Convenient 1/4" Quick Connect Receivers; (1) 36 Flexible Quick Connect Extension |
Description
Quick Change,3ft.,Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carbon Brush Assembly (290108002)
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 4" Length (29144M)
- HYDE Scraper, Stiff, 3", Carbon Steel (07410)
- SOUTHWIRE Foot Extension Cord Yellow, 50 (ECI1688-0002)
- URREA Extension, 3/8"X12" (5262)
- PROTO EXTENSION 1/2DR 10 (PO5463)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- PROTO EXTENSION 1/4" DR 6-1/4" FLEX (POJ4765)
- Southwire Socket Extensions