Shop All Punch Down Tools
Southwire
Punch Down Tool Blade, 110/66 Type
Mfr # 58745540
Zoro # G9533557
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110/66
- Includes (2) Blades
- Battery Operated/Manual Manual
- Description/Special Features Covered Blade Storage, Hook and Spudger, Pull Out with Easy-to-Use Thumb Studs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58745540
- Zoro # G9533557
- UPC # 32886935282
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Item length | 1.54 |
Item Width | 1.02 |
Item Height | 6.14 |
Depth | 1.54inch |
Product Height | 1.1inch |
Product Width | 3.3inch |
Details
Item | Punch Down Tool Blade |
Blade Type | 110/66 |
Includes | (2) Blades |
Battery Operated/Manual | Manual |
Description/Special Features | Covered Blade Storage, Hook and Spudger, Pull Out with Easy-to-Use Thumb Studs |
Color | Black |
Material | Metal |
Features | Features & BenefitsTerminates Twisted Pair "Category" Cable into wall jacks and patch panels for phone and data communicationsIncludes both 110 and 66-style, long life Metal-Injection-Molded bladesComfortable Double-molded tool body fits handWire hook and spudger accessory tools pull out with easy-to-use thumb studsCovered blade storage |
Description
Punch Down Tool Blade, Blade Type 110/66, Includes (2) Blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- KLEIN TOOLS 66 Punchdown Blade (VDV427-016-SEN)
- AJAX TOOL WORKS PUNCH STRAIGHT NON TURN (AJA3101)
- PALADIN TOOLS Pdt Surepunch-Pro 110&66-Blade (PA3586)
- PROSKIT Head for Punchdown Tool 4 Pair (700-018)
- OK INDUSTRIES Punch Down Tool, Battery, Krone Blade 230V (EPB-2000KR)
- Southwire Punch Down Tools