Shop All Punch Down Tools
Southwire
Punch Down Tool Blade, 110 Type, w/Grip
Mfr # 58745440
Zoro # G9536199
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110
- Includes Blade
- Battery Operated/Manual Manual
- Description/Special Features Comfort Grip
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58745440
- Zoro # G9536199
- UPC # 32886935275
- Country of Origin China
- Category Punch Down Tools
Dimensions
Item Width | 0.8 |
Item length | 1.4 |
Item Height | 3.75 |
Product Height | 3.937inch |
Product Width | 1.378inch |
Depth | 1.4inch |
Details
Item | Punch Down Tool Blade |
Blade Type | 110 |
Includes | Blade |
Battery Operated/Manual | Manual |
Description/Special Features | Comfort Grip |
Material | Metal |
Color | Black |
Features | Features & BenefitsPunch down 110-style jacks or patch panelsSoft rubber comfort grip110-style blade terminates cable and trims excess wire |
Description
Punch Down Tool Blade, Blade Type 110, Includes Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- SOUTHWIRE Punch Down Tool Blade, 110/66 Type (58745540)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- PALADIN TOOLS Pdt Surepunch 110 (PA3572)
- TRENDNET Pro Impact Punch Down Tool, TCPDT (TC-PDT)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- Southwire Punch Down Tools