Shop All Punch Down Tools
Southwire
Punch Down Blade, 110 Type, Reversible
Mfr # 58742640
Zoro # G9534808
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110
- Battery Operated/Manual Manual
- For Use With Mfr. No. PDTP-K1
- Description/Special Features Metal Injection-Molded Blade, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58742640
- Zoro # G9534808
- UPC # 032886935039
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Item Height | 2.21 |
Item length | 0.43 |
Item Width | 0.39 |
Details
Item | Punch Down Blade |
Blade Type | 110 |
Battery Operated/Manual | Manual |
For Use With | Mfr. No. PDTP-K1 |
Description/Special Features | Metal Injection-Molded Blade, Reversible |
Description
Punch Down Blade, Blade Type 110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- SOUTHWIRE Punch Down Tool Blade, 110/66 Type (58745540)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- OK INDUSTRIES Punch Down Tool, Battery, Krone Blade 230V (EPB-2000KR)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- MILWAUKEE TOOL Punchdown Screwdriver Set, Cushion Grip (48-22-2902)
- Southwire Punch Down Tools