Southwire

Power Supply Cord, , 10ft, Black, NEMA 1, PK4


product price: $118.99
/pk 4, $29.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cord Length 10 ft
  • Wire Size 6/4
  • Connector End 6364H
  • Number of Poles 3
  • Max. Amps 50 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 10 ft
Wire Size 6/4

Details

Item Power Supply Cord
Connector End 6364H
Number of Poles 3
Max. Amps 50 A
Voltage Rating 125/250V AC
Material Rubber; Plastic
Number of Wires 4
NEMA Rating NEMA 1
Standards UL Listed and CSA Certified Components
Color Black
Accessory Type Power Supply Cord
For Use With Distribution Cart; Distribution Box; 50A Spider II; TPDL or TPDS Series; 4HDX1; 4HDX2

Description

Power Supply Cord, Max. Amps 50 A, Voltage Rating 125/250V AC, Connector End 6364H, Number of Poles 3, Number of Wires 4, Wire Size 6/4, NEMA Rating NEMA 1, Color Black, Cord Length 10 ft, For Use With Distribution Cart; Distribution Box; 50A Spider II; TPDL or TPDS Series; 4HDX1; 4HDX2, Standards UL Listed and CSA Certified Components, Package Quantity 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.