Shop All Portable GFCI
Southwire
Power Distribution Cart, 200 AC, (1) 5-20R
Mfr # 6221CC
Zoro # G2255806
product price: $6,531.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,531.99
Free 30-Day Returns
Key Features
- Amps 200 A
- Voltage Rating 120/208V AC
- Inlet Cam Locks
- Outlet (2) 20A @ 125V 5-20R GFCI, (8) 20A @ 120/208V L21-20R Non-GFCI
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 6221CC
- Zoro # G2255806
- UPC # 090000462212
- Country of Origin United States
- Category Portable GFCI
Details
Item | Power Distribution Cart |
Amps | 200 A |
Voltage Rating | 120/208V AC |
Inlet | Cam Locks |
Outlet | (2) 20A @ 125V 5-20R GFCI, (8) 20A @ 120/208V L21-20R Non-GFCI |
Enclosure Rating | NEMA 3R |
Number of Poles | 4 |
Number of Wires | 5 |
Color | Silver/Black |
Features | Main Circuit Breaker |
Standards | cUL, UL |
Material of Construction | stainless steel |
Description
Power Distribution Cart, Voltage Rating 120/208V AC, Amps 200 A, Inlet Cam Locks, Outlet (2) 20A @ 125V 5-20R GFCI, (8) 20A @ 120/208V L21-20R Non-GFCI, Number of Poles 4, Number of Wires 5, Color Silver/Black, Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features Main Circuit Breaker, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: Yes (XTCR115G11A)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, D Curve (B1H3D10)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF556)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (7706UGCX)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF554)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- Southwire Portable GFCI