Shop All Portable GFCI
This Product is Discontinued
Southwire
Power Distribution Cart, 100 AC (Discontinued)
Mfr # 6211DC2
Zoro # G2255815
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Amps 100 A
- Voltage Rating 120/208V AC
- Inlet Direct Wired
- Outlet (2) 20A @ 125V 5-20R GFCI, (4) 20A @ 120/208V L21-20R Non-GFCI
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 6211DC2
- Zoro # G2255815
- UPC # 090400621127
- Country of Origin United States
- Category Portable GFCI
Dimensions
Cord Length | 20 ft |
Details
Item | Power Distribution Cart |
Amps | 100 A |
Voltage Rating | 120/208V AC |
Inlet | Direct Wired |
Outlet | (2) 20A @ 125V 5-20R GFCI, (4) 20A @ 120/208V L21-20R Non-GFCI |
Enclosure Rating | NEMA 3R |
Number of Poles | 4 |
Number of Wires | 5 |
Color | Silver/Black |
Features | Main Circuit Breaker |
Standards | cUL, UL |
Material of Construction | stainless steel |
Description
Power Distribution Cart, Voltage Rating 120/208V AC, Amps 100 A, Inlet Direct Wired, Outlet (2) 20A @ 125V 5-20R GFCI, (4) 20A @ 120/208V L21-20R Non-GFCI, Number of Poles 4, Number of Wires 5, Color Silver/Black, Cord Length 20 ft, Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features Main Circuit Breaker, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.