Shop All Portable GFCI
Southwire
Power Distribution Box, 50 AC, (4) 5-20R
Mfr # 6508UGSX
Zoro # G2812546
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50 A
- Voltage Rating 120/240V AC
- Inlet CS6365
- Outlet (4) 5-20R GFCI
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 6508UGSX
- Zoro # G2812546
- UPC # 000075065089
- Country of Origin United States
- Category Portable GFCI
Dimensions
Cord Length | 6 ft |
Details
Item | Power Distribution Box |
Amps | 50 A |
Voltage Rating | 120/240V AC |
Inlet | CS6365 |
Outlet | (4) 5-20R GFCI |
Enclosure Rating | NEMA 3R |
Number of Poles | 3 |
Number of Wires | 4 |
Color | Yellow |
Features | 1-Phase, Automatic GFCI With Legs |
Standards | CSA, UL |
Material of Construction | Heavy-Duty Steel |
Description
Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet CS6365, Outlet (4) 5-20R GFCI, Number of Poles 3, Number of Wires 4, Color Yellow, Cord Length 6 ft, Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Automatic GFCI With Legs, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806TLFX)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- Southwire Portable GFCI