Shop All Portable GFCI
Southwire
Power Distribution Box, 120/208VAC, 200A
Mfr # 6606GUSF256
Zoro # G7747078
product price: $2,072.99
/ea
Free Shipping & Returns
$2,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Voltage Rating 120/208V AC
- Inlet Cam Locks
- Outlet (6) 50A @ 125/250V Non-GFCI
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 6606GUSF256
- Zoro # G7747078
- Country of Origin United States
- Category Portable GFCI
Details
Item | Power Distribution Box |
Amps | 200 A |
Voltage Rating | 120/208V AC |
Inlet | Cam Locks |
Outlet | (6) 50A @ 125/250V Non-GFCI |
Enclosure Rating | NEMA 3R |
Number of Poles | 4 |
Number of Wires | 5 |
Color | Silver/Black |
Features | 3-Phase With Frame |
Material of Construction | stainless steel |
Standards | cULus, UL 1640 |
Description
Power Distribution Box, Voltage Rating 120/208V AC, Amps 200 A, Inlet Cam Locks, Outlet (6) 50A @ 125/250V Non-GFCI, Number of Poles 4, Number of Wires 5, Color Silver/Black, Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features 3-Phase With Frame, Standards cULus, UL 1640
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2B)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Male Plug Assembly (CS8365)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) L5-20R (6508TLSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF554)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- Southwire Portable GFCI