Shop All Handheld Work Lights
Southwire
Portable Work Light, Corded, 8000lm, LED
Mfr # 9270
Zoro # G001775300
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 125 V AC
- Power Source Corded
- Lamp Watts 80 W
- Lumens 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 9270
- Zoro # G001775300
- UPC # 811409021387
- Country of Origin United States
- Category Handheld Work Lights
Dimensions
Cord Length - Job Site Lighting | 10 ft |
Max. Extension Height | 6 ft |
Power Cord Length | 10 ft |
Adjustable Height | Yes |
Maximum Height Adjustment | 6 ft |
Description
Portable Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 8,000 lm, Number of Brightness Levels 1, Power Cord Length 10 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 3, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 6 ft, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE 17215 W, Linear Fluorescent Emergency Ballast (UFO-6W)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- ILC Replacement for Sylvania Dulux T/E 32w/35k replacement light bulb lamp (DULUX T/E 32W/35K SYLVANIA)
- SOUTHWIRE WOODS Hand Lamp Handle (0336)
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- SUNLITE LED 5 Power Cord 35W 4000K 3500 Lumens On/Off Switch 120V ETL Listed Portable Work Light Fixture (04368-SU)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN5)
- Southwire Handheld Work Lights