Shop All Electrical Box Covers
Southwire
Pop Up Floor Box Kit, (2) USB ports & (2) 20 Amp receptacles, Brass
Mfr # FBCVBR-U-KIT
Zoro # G1949531
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.85 in
- Width 0.39 in
- Height 0.29 in
- Weight 3.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # FBCVBR-U-KIT
- Zoro # G1949531
- UPC # 785592119780
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.85 in |
Width | 0.39 in |
Height | 0.29 in |
Details
Item | Electrical Box Cover |
Weight | 3.25 lb |
Description
Pop Up Floor Box Kit, with (2) USB ports & (2) 20 Amp receptacles, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (50SV43A)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- BEA Relay (10LO21)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- Southwire Electrical Box Covers