Shop All Needle Nose Pliers
Southwire
Pliers Long Nose, Dip Grip, 7"
Mfr # 58749040
Zoro # G8723307
Sold in multiples of 6 for $261.30
$261.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.38"
- Jaw Width 0.63"
- Features Long Nose Design for forming and Looping Wire and Handling Small Parts; Precision Induction-Hardened Cutting Knives; High Leverage, Hot Riveted Pivot Joint for Smooth Action and No Wobble
- Material Drop Forged CRV Steel
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 58749040
- Zoro # G8723307
- UPC # 032886942129
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 7.38" |
Jaw Width | 0.63" |
Details
Features | Long Nose Design for forming and Looping Wire and Handling Small Parts; Precision Induction-Hardened Cutting Knives; High Leverage, Hot Riveted Pivot Joint for Smooth Action and No Wobble |
Material | Drop Forged CRV Steel |
Number of Pieces | 6 |
Handle Type | Dipped Grip |
Handle Color | Blue |
Side Cutter | Yes |
Item | Pliers Long Nose,Dip Grip,7" |
Description
Pliers Long Nose,Dip Grip,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- STEEL GRIP Quick Open Utility Knife (DR76527)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- TUNGALOY Inserted Solid Drill Head, DMP0656 A, PK2 (5568911)
- PROSKIT Bent Nosed Pliers (PM-755)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- PROSKIT ESD Safe Cushion Grip Bent Nosed Pliers (PM-055CN)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- Southwire Pliers