Shop All Cable and Wire Cutters
Southwire
Plastic Pipe Cutter
Mfr # 58282140
Zoro # G0918830
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Plastic Pipe
- Overall Length 8-3/4"
- Cutting Action Flush Cut
- Material Stainless Steel (Blade)
- Handle Type Non-Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58282140
- Zoro # G0918830
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8-3/4" |
Details
Primary Application | Plastic Pipe |
Cutting Action | Flush Cut |
Material | Stainless Steel (Blade) |
Handle Type | Non-Slip Grip |
Item | Plastic Pipe Cutter |
Features | Locking Latch Allows Easy One-Handed Operation |
Description
Plastic Pipe Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/16 (C18630)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- Southwire Knives, Cutters & Snips