Shop All Power Cables
Southwire
Pendant & Reel Cable, 16 AWG, 600V, 5 Conductor, 65 Strand, Black, Sold by the FT
Mfr # 57031299
Zoro # G911130114
product price: $2.99
/ea
Sold in multiples of 100 for $299.00
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 16
- Number of Conductors 5
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57031299
- Zoro # G911130114
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 16 |
Details
Item | Crane & Hoist Cable |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 5 |
Material | Bare Copper |
Color | Black |
Max. Cord Temp. | 90 C |
Insulation Material | EPDM |
Stranding | 65 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2I)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Gray (HS367-S10-GRAY)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1804-100)
- Southwire Power Cables