Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Southwire
Open Top, Tool Bag 15", 15" (Discontinued)
Mfr # BAGOT15
Zoro # G8724016
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # BAGOT15
- Zoro # G8724016
- UPC # 032886930294
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15" |
Details
Item | Open Top,Tool Bag 15" |
Tool Storage Type Included | Bag/Tote |
Description
Open Top,Tool Bag 15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.