Shop All Electrical Wire & Cable
Southwire
Nonmetallic Building Cable, Wood Reel
Mfr # 63968205
Zoro # G1985558
product price: $4,664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,664.99
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 500 ft
- Jacket Color Black
- Jacket Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63968205
- Zoro # G1985558
- UPC # 032886263712
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 4 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.83 in |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 3 with Bare CU Ground |
Jacket Color | Black |
Jacket Material | Nylon |
Item | Nonmetallic Building Cable |
Insulation Material | PVC |
Temp. Rating | 194 Degrees F |
Packaging | Wood Reel |
Conductor Design | Stranded |
Voltage | 600 V |
Standards | REACH, RoHS, UL Listed |
Wire Color | Bare/Black/Red/White |
Application | Wire Residential Indoor Branch Circuits for Outlets and Switches |
Trade Designation | NM-B |
Description
Nonmetallic Building Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 4 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.83 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Wood Reel, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- COLEMAN CABLE Road Power 4 Ga. 24 in. Battery Cable Lug To Lug (SS24-4)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F100080702)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- ANCOR White 16 AWG Tinned Copper Wire - 250' (102925)
- Southwire Electrical Wire & Cable