Shop All Electrical Wire & Cable
Southwire
Nonmetallic Building Cable, Wood Reel
Mfr # 63950005
Zoro # G1983948
product price: $2,122.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,122.99
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 500 ft
- Jacket Color Black
- Jacket Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63950005
- Zoro # G1983948
- UPC # 32886076329
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.66 in |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 3 with Bare CU Ground |
Jacket Color | Black |
Jacket Material | Nylon |
Item | Nonmetallic Building Cable |
Application | Wire Residential Indoor Branch Circuits for Outlets and Switches |
Temp. Rating | 194 Degrees F |
Voltage | 600 V |
Conductor Design | Stranded |
Insulation Material | PVC |
Packaging | Wood Reel |
Standards | REACH, RoHS, UL Listed |
Wire Color | Bare/Black/Red/White |
Trade Designation | NM-B |
Description
Nonmetallic Building Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 6 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.66 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Wood Reel, Insulation Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- LEGACY Flexzilla Pro Retractable Extension Cord Reel (FZ8120603)
- SOUTHWIRE Southwire 14/2NM-WGX250 Type NM-B Sheathed Cable, 14 AWG, 250 ft L, White Nylon Sheath (14/2NM-WGX250)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- Southwire Electrical Wire & Cable