Shop All Electrical Wire & Cable
Southwire
Nonmetallic Building Cable, 8 AWG, Spool
Mfr # 63949205
Zoro # G1978463
product price: $1,576.99
/ea
Free Shipping & Returns
$1,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 500 ft
- Jacket Color Black
- Jacket Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63949205
- Zoro # G1978463
- UPC # 032886263767
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.57 in |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 3 with Bare CU Ground |
Jacket Color | Black |
Jacket Material | Nylon |
Item | Nonmetallic Building Cable |
Wire Color | Bare/Black/Red/White |
Insulation Material | PVC |
Packaging | Spool |
Standards | REACH, RoHS, UL Listed |
Application | Wire Residential Indoor Branch Circuits for Outlets and Switches |
Voltage | 600 V |
Temp. Rating | 194 Degrees F |
Conductor Design | Stranded |
Trade Designation | NM-B |
Description
Nonmetallic Building Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 8 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.57 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Spool, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 100' Length - Black (HS368-S100-BLACK)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- ZORO SELECT Washer, Reducing, ZincPlated Steel, 2 1/2In (3LV58)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- SOUTHWIRE 2 AWG, UL 3340 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, EPR, Black, Sold by the FT (57022201)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, White, Sold by the FT (F140471209)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- SOUTHWIRE 250' 103 WG NMB Cable, 250PK (63948455)
- SOUTHWIRE 500 Ft. 14 AWG Stranded Green THHN Electrical Wire (22959158)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- Southwire Electrical Wire & Cable