Shop All Electrical Wire & Cable
Southwire
Nonmetallic Building Cable, 6 AWG, Coil, Length: 50 ft
Mfr # 63950032
Zoro # G1982548
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 50 ft
- Jacket Color Black
- Jacket Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 63950032
- Zoro # G1982548
- UPC # 32886263651
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.66 in |
Length (Straight Wireway) | 50 ft |
Size (Awg) | 10 |
Size (Awg or Kcmil) | 6 AWG |
Description
Nonmetallic Building Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 6 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 50 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.66 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Coil, Insulation Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- SOUTHWIRE Service Entrance Cable, 3 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath (4/0-4/0-4/0X250)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F181181202)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- SOUTHWIRE Nonmetallic Building Cable, Wood Reel (63968202)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- Southwire Electrical Wire & Cable