Shop All Electrical Wire & Cable
Southwire
Nonmetallic Building Cable, 6 AWG, Coil
Mfr # 63950002
Zoro # G1979276
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 125 ft
- Jacket Color Black
- Jacket Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63950002
- Zoro # G1979276
- UPC # 32886263750
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 125 ft |
Nominal Outside Dia. | 0.66 in |
Length (Straight Wireway) | 125 ft |
Size (Awg) | 10 |
Size (Awg or Kcmil) | 6 AWG |
Description
Nonmetallic Building Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 6 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 125 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.66 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Coil, Insulation Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blade Type Fuse Assortment, 305 PCS (8657)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- SOUTHWIRE 500 Ft. 14 AWG Stranded Red THHN Electrical Wire (22957558)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- Southwire Electrical Wire & Cable