Shop All Cable and Wire Cutters
Southwire
Nm Cable Strip Cutter, 10-12 Awg Handle
Mfr # 58278440
Zoro # G0917178
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.13"
- Handle Type Double Dipped Plastic Grip
- Features Spring Loaded For Self-Opening Action; 10 to 12 AWG
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58278440
- Zoro # G0917178
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8.13" |
Details
Handle Type | Double Dipped Plastic Grip |
Item | Nm Cable Strip Cutr 10-12 Awg Handle |
Features | Spring Loaded For Self-Opening Action; 10 to 12 AWG |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Nm Cable Strip Cutr 10-12 Awg Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- WIHA Nut Driver Set, Metric, Solid, 7 pcs. (34194)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- KLEIN TOOLS High-Leverage Compact Cable Cutter (63215)
- KLEIN TOOLS Coil Spring for Pliers (571A)
- Southwire Knives, Cutters & Snips