Shop All Multi-Tools
Southwire
Multi-Tool
Mfr # S7N1HD
Zoro # G9585625
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Material Forged Steel
- Closed Length 7 1/4 in
- Standards ASME
- Number of Functions 7
- Number of Tools 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # S7N1HD
- Zoro # G9585625
- UPC # 032886699351
- Country of Origin China
- Category Multi-Tools
Dimensions
Closed Length | 7 1/4 in |
Open Length | 7 1/4 in |
Details
Item | Multi-Tool |
Multi Tool Item | Multi-Tool Plier |
Tool Material | Forged Steel |
Standards | ASME |
Number of Functions | 7 |
Number of Tools | 7 |
Handle Color | Black |
Features | 6-32 & 8-32 Bolt Shears, 7-in-1: Shears, Grips, Wire Stripper, Bolt spanner, Bolt shears, Crimper, Reamer, Heavy duty forged steel, Spring loaded handles, Strips 10-14 AWG SOL & 12-16 AWG STR |
Primary Tool | Pliers |
Tools Included | Shears, Grips, Wire Stripper, Bolt spanner, Bolt shears, Crimper, Reamer |
Weight | 15.2 oz |
Handle Style | Spring Loaded Handles |
Description
Multi-Tool, Features 6-32 & 8-32 Bolt Shears, 7-in-1: Shears, Grips, Wire Stripper, Bolt spanner, Bolt shears, Crimper, Reamer, Heavy duty forged steel, Spring loaded handles, Strips 10-14 AWG SOL & 12-16 AWG STR, Handle Color Black, Handle Style Spring Loaded Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- PROTO 5 Piece SAE Fold-Up Hex Key Set, J4994 (J4994)
- TEKTON 3/4 Inch Drive x 32 mm 6-Point Socket (SHD32132)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- PRIME-LINE SWISS+TECH 8-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029016)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black (31-001134)
- BETA Multi-Tool With 11 Bits And Nylon Sheath (017780055)
- LEATHERMAN Surge Multi-Tool, Blade Type Serrated, Blade Length 3 1/8 in, Black Oxide, 21 Functions (830278)
- Southwire Knives, Cutters & Snips