Shop All Cutting Pliers
Southwire
Multi-Purpose, Side Cutting Pliers
Mfr # 59724440
Zoro # G8723401
Sold in multiples of 6 for $266.94
$266.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 6-N-1 Multi-Purpose Side Cutting Plier; High-Leverage Pivot Joint
- Material Drop Forged Steel
- Overall Length 11.38"
- Application Strips 8-14 AWG Solid Wire and 10-16 Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 59724440
- Zoro # G8723401
- UPC # 032886958359
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 11.38" |
Details
Features | 6-N-1 Multi-Purpose Side Cutting Plier; High-Leverage Pivot Joint |
Material | Drop Forged Steel |
Application | Strips 8-14 AWG Solid Wire and 10-16 Stranded Wire |
Item | Multi-Purpose,Side Cutting Pliers |
Description
Multi-Purpose,Side Cutting Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01AC)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- CAPRI TOOLS 12 in High Tension Multi-Angle Hack Saw with Soft Handle (20100)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA88)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch (D238-8)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- KNIPEX 5 in End Cutting Nipper Uninsulated (69 01 130)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- IRWIN PLIERS 8"" DIAGONAL CUT (2078308)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- KNIPEX High Leverage End Cutting Nippers, 8 (67 01 200 SBA)
- Southwire Pliers