Shop All Electrical Box Hardware
Southwire
Mounting Clip, Clip Accessory, Galvanized Steel
Mfr # OWC
Zoro # G609132925
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Clip
- Material Galvanized Steel
- Length 1.58 in
- Width 0.87 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # OWC
- Zoro # G609132925
- UPC # 785592992604
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1.58 in |
Width | 0.87 in |
Details
Item | Mounting Clip |
Accessory Type | Clip |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KRP-C-1000SP)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- WIEGMANN Control Box, Carbon Steel, Enclosure (N1C202406LP)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Electrical Box, 4 Gang, Steel, Square Box (BEX-450)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- Southwire Electrical Box Hardware