Shop All Electrical Wire & Cable
Southwire
Metal Clad, 2 w/Ground Conductors
Mfr # 68948901
Zoro # G5125823
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68948901
- Zoro # G5125823
- UPC # 32886347535
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 12 AWG |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Nominal Outside Dia. | 0.475 in |
Length (Straight Wireway) | 250 ft |
Size (Awg or Kcmil) | 12 AWG |
Size (Awg) | 12 |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Blue/Green/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.475 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (XTCR018C21B)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55667423)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (20858702)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- Southwire Electrical Wire & Cable