Shop All Electrical Wire & Cable
Southwire
Metal Clad, 2 w/Ground Conductors
Mfr # 68932301
Zoro # G5093188
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 68932301
- Zoro # G5093188
- UPC # 32886347207
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.475 in |
Wire Size - Wire and Cable | 12 AWG |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 250 ft |
Size (Awg) | 12 |
Size (Awg or Kcmil) | 12 AWG |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Gray/Green/Yellow, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.475 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- SOUTHWIRE 4/0 AWG, UL 1284 Lead Wire, 2109 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-4/0T2109-89-0)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F100080702)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C1353A)
- Southwire Electrical Wire & Cable