Shop All Portable GFCI
This Product is Discontinued
Southwire
Lne Crd GFCI, 3 ft., Ylw, 30A, L6-30P, SJTW-A (Discontinued)
Mfr # 44720 012-3
Zoro # G4013606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 30
- Number of Outlets 1
- Voltage 120/240V AC
- Receptacle Configuration NEMA L6-30R
- Plug Configuration NEMA L6-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 44720 012-3
- Zoro # G4013606
- UPC # 024098902473
- Country of Origin Multiple
- Category Portable GFCI
Dimensions
Wire Size | 10 AWG |
Cord Length | 3.0 ft. |
Range of Lengths | 9" to 4 ft. |
Portable GFCI Receptacle Cord Length | 1 ft. 8" |
Portable GFCI Plug Cord Length | 9" |
Receptacle Cord Length | 1 ft 8 in |
Plug Cord Length | 9 in |
Description
Line Cord GFCI, Cord Length 3.0 ft, Color Yellow, Max. Amps 30.0, Plug Configuration NEMA L6-30P, Receptacle Configuration NEMA L6-30R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW-A, Voltage 120/240V AC, Hz 50/60, Wire Size 10 AWG, Number of Conductors 3, Housing Material Plastic Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.