Shop All Portable GFCI
Southwire
Line Cord GFCI, 6.0 ft. Cord L, Yellow
Mfr # 26000016-3
Zoro # G2143846
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 240V AC
- Receptacle Configuration NEMA 6-20R
- Plug Configuration NEMA 6-20P
- Reset Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 26000016-3
- Zoro # G2143846
- UPC # 24098901308
- Country of Origin Honduras
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 6 ft |
Plug Cord Length | 9 in |
Nominal Outside Dia. | 0.44 in |
Receptacle Cord Length | 6 ft |
Width | 8.5 |
Height | 3 |
Length | 8.5 |
Description
Line Cord GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 20 A, Plug Configuration NEMA 6-20P, Receptacle Configuration NEMA 6-20R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 240V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- FESTO Proximity Sensor SME-8M-DS-24V-K-0, 3-M8D (SME-8M-DS-24V-K-0,3-M8D)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- SOUTHWIRE Automatic Reset GFCI Module, 20 A, 125V AC, 2 Poles, 2 Wires, NEMA 3R, 12 AWG, No Plug, Black (18900000)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- Southwire Portable GFCI