Shop All Portable GFCI
Southwire
Line Cord GFCI, 25 ft., Ylw, 20A, 5-20P, 120V
Mfr # 25080 025-2
Zoro # G4023573
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Number of Outlets 1
- Voltage 120V AC
- Receptacle Configuration NEMA 5-20R
- Plug Configuration NEMA 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 25080 025-2
- Zoro # G4023573
- UPC # 024098901216
- Country of Origin Multiple
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 25 ft |
Portable GFCI Plug Cord Length | 9" |
Range of Lengths | 25 ft. |
Portable GFCI Receptacle Cord Length | 23 ft. 10" |
Receptacle Cord Length | 23 ft 10 in |
Plug Cord Length | 9 in |
Description
Line Cord GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW-A, Voltage 120V AC, Hz 50/60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- SOUTHWIRE Automatic Reset GFCI Module, 20 A, 125V AC, 2 Poles, 2 Wires, NEMA 3R, 12 AWG, No Plug, Black (18900000)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF556)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- SOUTHWIRE Line Cord GFCI, 6.0 ft. Cord L, Yellow (26000016-3)
- Southwire Portable GFCI