Shop All Hanging Work Lights
Southwire
LED String Lights, 50ft., 14/3 SJTW
Mfr # 7164SW
Zoro # G6363502
Sold in multiples of 4 for $771.96
Free Shipping & Returns
$771.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1088
- Switch Type No Switch
- Features 700 Lumens Downlight and 100 Lumens Uplight, Daisy Chain 20 Strings, Robust, Rugged LED Lighting Design
- NEMA Plug Configuration 5-15P
- Light Distribution Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 7164SW
- Zoro # G6363502
- UPC # 029892071646
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Power Cord Length | 50 ft |
Manufacturer Warranty Length | 1 Year Limited Product Warranty |
String Overall Length | 50 ft |
Description
String Light, Bulb Base Type Not Applicable, Bulb Spacing 10 ft, Color Temperature 5000K, Head Diameter Not Applicable, IP Rating IP65, Lighting Technology LED, Maximum Brightness 4,000 lm, Mount Type Eye Hole, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height Not Applicable, Power Cord Length 50 ft, String Overall Length 50 ft, Switch Type No Switch, Wattage 39 W, Color Rendering Index 75, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ILC Replacement for Eiko Tt26/50 replacement light bulb lamp (TT26/50 EIKO)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- SOUTHWIRE CEP 150 Lumens, LED Yellow Temporary String Light (97135)
- SOUTHWIRE Temp Light, Screw In, LED, 19500lm (TL150LEDPT)
- SOUTHWIRE Low Bay, Screw In, LED, 8200lm (T50078)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- Southwire Hanging Work Lights