Southwire

LED String Lights, 100ft., 14/3 SJTW


product price: $303.99
/ea
Sold in multiples of 2 for $607.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards UL 1088
  • Switch Type No Switch
  • IP Rating IP65
  • Light Distribution Spot
  • Features 700 Lumens Downlight and 100 Lumens Uplight, Daisy Chain 10 Strings, Robust, Rugged LED Lighting Design
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

String Overall Length 100 ft
Power Cord Length 100 ft
Manufacturer Warranty Length 1 Year Limited Product Warranty

Description

String Light, Bulb Base Type Not Applicable, Bulb Spacing 10 ft, Color Temperature 5000K, Head Diameter Not Applicable, IP Rating IP65, Lighting Technology LED, Maximum Brightness 8,000 lm, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height Not Applicable, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 78 W, Color Rendering Index 75, Hazardous Location Specification Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.