Shop All Electrical Box Hardware
Southwire
Knockout Seal, Seal Accessory, Galvanized Steel
Mfr # KOS-350-OT
Zoro # G509132377
Sold in multiples of 10 for $296.50
$296.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Seal
- Material Galvanized Steel
- Length 4.63 in
- Width 4.63 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # KOS-350-OT
- Zoro # G509132377
- UPC # 785592111524
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Details
Item | Knockout Seal |
Accessory Type | Seal |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR30)
- DECORA Decor Cmbo Swtch Wh (01754-0WS)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- Southwire Electrical Box Hardware