Shop All Electrical Box Hardware
Southwire
Knockout Seal, Seal Accessory, Galvanized Steel
Mfr # KOS-150-OT
Zoro # G909132984
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Seal
- Material Galvanized Steel
- Length 2.51 in
- Width 2.51 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # KOS-150-OT
- Zoro # G909132984
- UPC # 785592111494
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 2.51 in |
Width | 2.51 in |
Details
Item | Knockout Seal |
Accessory Type | Seal |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N10P)
- Southwire Electrical Box Hardware