Shop All Extension Cords
Southwire
Insulated Extenstion Cord, 14/3,100 ft.
Mfr # 14890002
Zoro # G2142045
Sold in multiples of 6 for $623.94
Free Shipping & Returns
$623.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V
- Color Yellow
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 14890002
- Zoro # G2142045
- UPC # 29892014896
- Country of Origin United States
- Category Extension Cords
Dimensions
Depth | 100.0inch |
Cord Length (Ft) | 100 |
Product Height | 15.0inch |
Product Width | 7.5inch |
Description
Insulated Extenstion Cord,14/3,100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- SOUTHWIRE 03267-06 25 ft. Blue Power Block Extension Cord (484306)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 25' (2587)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- DUROMAX Indoor/Outdoor Extension Power Cord, SJEOOW Extreme Weather, 10 ga, Lighted, Single Tap, 50 FT (XPX10050A)
- Southwire Extension Cords