Shop All Light Fixture Parts
Southwire
Ind Lgt Socket Control
Mfr # 59404WD
Zoro # G507098057
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.75 in
- Width 6 in
- Height 6.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59404WD
- Zoro # G507098057
- UPC # 78693594045
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 8.75 in |
Width | 6 in |
Height | 6.63 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- ETI Downlight Kit, 11W, 800 lm, 5"/6" (53186311)
- ILC Replacement for Sylvania 10442 replacement light bulb lamp (10442 SYLVANIA)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- SOUTHWIRE 24" Ceiling Tile Bridge Locking Box Slider Bracket with 4" Square Tabs (CTB-24LK)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- SOUTHWIRE Hands Free 4 in. Square Box Swivel Hanger for 1/2 in. or 3/4 in. Pipe (SC-5075HF)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- BLACK & DECKER PUSH WIRE Under Cabinet Light 48W Direct Wire Power Kit (LEDUC-48WD)
- Southwire Light Fixture Parts