Shop All Building Wire
Southwire
Hookup Wire, TFFN, 18 AWG, 500 ft, Pink, PVC Insulation
Mfr # 27029801
Zoro # G3627645
product price: $61.49
/ea
Sold in multiples of 4 for $245.96
$245.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation TFFN
- Wire Size 18 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 27029801
- Zoro # G3627645
- UPC # 032886226656
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 18 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.08 in |
Length (Straight Wireway) | 500 ft |
Details
Item | Hookup Wire |
Trade Designation | TFFN |
Voltage | 600 V |
Jacket Color | Pink |
Insulation Material | PVC |
Temp. Rating | 194 Degrees F |
Wire Color | Pink |
Conductor Design | Stranded |
Stranding | 16 x 18 |
Standards | UL 66/758/1063 |
Description
Hookup Wire, Wire Size 18 AWG, Length 500 ft, Trade Designation TFFN, Wire Color Pink, Nominal Outside Dia. 0.08 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 16 x 18, Jacket Color Pink, Standards UL 66/758/1063
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20504702)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20498201)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (22967406)
- SOUTHWIRE Cable Armored Steel 12/3 25Ft (55275021)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11597201)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- Southwire Building Wire